Shop All Sockets
Tekton
1/2 Inch Drive (F) x 3/8 Inch (M) Reducer
Mfr # SHA23101
Zoro # G7728623
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Drive Type Beveled
- Weight 0.12 lb.
- Width 1.0 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Width | 1.0 in. |
Length | 1.4 in. |
Tang Size | 3/8 in. |
Details
SAE or Metric | SAE |
Drive Type | Beveled |
Weight | 0.12 lb. |
Item | Reducer |
Description
Hand Drive Reducer 1/2 Inch Drive (F) x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #2 Round (35812)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD22030)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD23211)
- TEKTON 1/2 Inch Drive x 38 mm Deep 12-Point Socket (SHD23338)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- Tekton Sockets & Ratchets