Shop All Impact Wrench Accessories
Tekton
1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer
Mfr # SIA23101
Zoro # G3977431
product price: $11.99
/ea
$11.99
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
- Brand Tekton
- MFR # SIA23101
- Zoro # G3977431
- UPC # 020209055540
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Details
Item | Impact Drive Accessories, 1/2" Drive (F) |
Description
The TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. Made from premium 8660 Ni-Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Its spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners.
- •Engineered for use with impact drivers
- •Converts 1/2 inch drive impact drivers to 3/8 inch drive
- •Multiplies the range and capability of your socket system
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 8660 Ni-Cr-Mo steel with a protective manganese phosphate finish
Documents & Resources
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
- IDEAL 5 1/2 in Wire Stripper 24 to 16 AWG (45-2685)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- XCELITE Phillips #0 Round (X100BKN)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- TEKTON 1/2 Inch Drive Impact Adapter/Reducer Set (2-Piece) (SIA92002)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- WRIGHT TOOL Attachment 1/2" Drive Wobble Extension - (4409)
- Tekton Power Fastening Tools