Shop All Impact Wrench Accessories
Tekton
1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter
Mfr # SIA24103
Zoro # G3975812
$10.99
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
- Brand Tekton
- MFR # SIA24103
- Zoro # G3975812
- UPC # 020209055519
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Details
Item | Impact Drive Accessories, 1/2" Drive (F) |
Description
The TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. Made from premium 8660 Ni-Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Its spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners.
- •Engineered for use with impact drivers
- •Converts 1/2 inch drive impact drivers to 3/4 inch drive
- •Multiplies the range and capability of your socket system
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 8660 Ni-Cr-Mo steel with a protective manganese phosphate finish
Documents & Resources
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
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NON MARRING VALVE STEM PULLER (KH1410)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059637)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- TEKTON 1/4 Inch Drive (F) x 3/8 Inch (M) Impact Adapter (SIA04101)
- TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter (SIA14102)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- TEKTON 1/2 Inch Drive Impact Adapter/Reducer Set (2-Piece) (SIA92002)
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- Tekton Impact Wrench Accessories