Shop All Impact Bit Socket Sets
Tekton
1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24)
Mfr # SID92100
Zoro # G900618265
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.0 in.
- Material Steel
- Width 1.1 in.
- Length 13.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID92100
- Zoro # G900618265
- UPC # 20209053423
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Height | 2.0 in. |
Width | 1.1 in. |
Length | 13.1 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- J.W. WINCO GN451.1-25-25-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-1/4-55)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- K-TOOL INTERNATIONAL Impact Driver Set, w/Impact Bits, 3/8" (KTI-71700)
- Tekton Sockets & Ratchets