Shop All Socket Extensions
Tekton
1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.)
Mfr # SHA92011
Zoro # G305300024
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Drive
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA92011
- Zoro # G305300024
- UPC # 20209994528
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2 in Drive |
Details
Finish | Chrome |
Description
Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •4-pc. 1/2 in. drive extensions: 1-1/2, 3, 6, 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- PROTO 1/2" Drive Impact Drive Adapter (J7651)
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- TEKTON 3/8 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 10 in. (SHA91014)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- PRIME-LINE Prime Line Products U9888 Dr Lk Flip Action White U 9888 (7617814)
- Tekton Sockets & Ratchets