Shop All Socket Extensions
Tekton
1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.)
Mfr # SHA92012
Zoro # G205300001
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Drive
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA92012
- Zoro # G205300001
- UPC # 20209994535
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2 in Drive |
Details
Finish | Chrome |
Description
Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •2-pc. 1/2 in. drive extensions: 18, 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- IRWIN Spade Bit, 1 1/4 In (88820)
- PRECISION BRAND Roll Pin Assorted Kit, SS (12990)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- TEKTON 1/4 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 9 in. (SHA90011)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- Tekton Sockets & Ratchets