Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm)
Mfr # SID92404
Zoro # G3980423
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92404
- Zoro # G3980423
- UPC # 020209056141
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Socket Set, 1/2" Dr. 6-Pt., 45-Pc |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket openings provide an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •High-density polyethylene case withstands common lubricants, fuels, and solvents
- •17-pc. 1/2 inch drive deep 6-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •25-pc. 1/2 inch drive deep 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •2-pc. 1/2 inch drive impact extensions: 3, 10 in.
- •1-pc. impact universal joint: 1/2 in. drive
- •Storage case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (11406T)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP63)
- Tekton Impact Socket Sets