Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm)
Mfr # SID92335
Zoro # G3979933
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92335
- Zoro # G3979933
- UPC # 020209056172
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Drive 1/2" Deep 6-Point Impact So |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •31-pc. 1/2 inch drive deep 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38 mm
- •Storage case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- WESTWARD Alloy Steel Tap, 9/16-12 UNC (CCT1060-130)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91106)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- PROTO 3/4" Drive Impact Socket Set, Metric, 7 pcs (J72102M)
- Tekton Sockets & Ratchets