Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm)
Mfr # SID92329
Zoro # G3979960
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92329
- Zoro # G3979960
- UPC # 020209056202
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Drive 1/2" Deep 6-Point Impact So |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •17-pc. 1/2 inch drive deep 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Storage case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X50)
- CLC WORK GEAR Clc Suspenders Rd/Wht/Bl (110USA)
- DAP Wd Flr Wlnt 6Oz (00584)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- TEKTON 3/8 Inch Drive Hex, Torx, Triple Square Impact Bit Socket Set 40-Piece (SIB91301)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Case, 7-Piece (29-38 mm) (SID92340)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (19611)
- Tekton Sockets & Ratchets