Shop All Impact Socket Sets
This Product is Discontinued
Tekton
1/2 Inch Drive Deep 6-Point Impact Socket Set, 15-Piece (10-24 mm) (Discontinued)
Mfr # 4883
Zoro # G8860140
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Includes 15-pc. 1/2 in. drive deep 6-pt. impact sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; Includes storage case
- Length 18.3 in.
- Width 4.5 in.
- Height 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 4883
- Zoro # G8860140
- UPC # 020209048832
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 18.3 in. |
Width | 4.5 in. |
Height | 2.3 in. |
Details
Includes | 15-pc. 1/2 in. drive deep 6-pt. impact sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; Includes storage case |
Item | Deep Impact Skt Set,10-24mm,6pt. 1/2" Dr |
Weight | 7.95 lb. |
Description
Tekton's 4883 1/2" Drive Deep Impact Socket Set is the high-quality impact socket set engineered to meet the demands of your project. It has a drive size of 1/2". This deep impact socket set comes in a 6 pt. 1/2" dr. size and measures 18.3 inches long, 4.5 inches wide and 2.3 inches high. The weight of this kit is 7.95 lb., making it easy to transport from one job site to another if necessary. Tekton's 4883 1/2" Drive Deep Impact Socket Set will give you the performance you need when tackling tough jobs around your home or office building.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.