Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm)
Mfr # SID92101
Zoro # G409910426
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID92101
- Zoro # G409910426
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-Teep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •7-pc. 1/2 inch drive deep 6-point metric impact sockets: 29, 30, 32, 34, 35, 36, 38 mm
- •socket rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- HUOT Reamer Index, Steel (12130)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91102)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Case, 7-Piece (29-38 mm) (SID92340)
- TEKTON 3/8 Inch Drive Hex, Torx, Triple Square Impact Bit Socket Set 40-Piece (SIB91301)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- Tekton Impact Socket Sets