Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Case, 7-Piece (29-38 mm)
Mfr # SID92340
Zoro # G909910438
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92340
- Zoro # G909910438
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •7-pc metric deep length impact sockets: 29, 30, 32, 34, 35, 36, 38 mm (7 sizes)
- •Storage case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91106)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91306)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- TEKTON 1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set 44-Piece (SHB92304)
- SUNEX SKT SET 1/2" DR 10 PC HEX DRIVER IMP (SU2639)
- Tekton Sockets & Ratchets