Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29-38 mm)
Mfr # SID92003
Zoro # G309910427
product price: $82.49
/ea
Free Shipping & Returns
$82.49
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
- Brand Tekton
- MFR # SID92003
- Zoro # G309910427
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-Teep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •7-pc. 1/2 inch drive deep 6-point metric impact sockets: 29, 30, 32, 34, 35, 36, 38 mm
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
- GUARDAIR PalmJet Safety Air Gun, Straight, 12" (GA4412S)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 14/21, 6-36MM 3/3-tray21-pcs. (96838771)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5116)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (8 - 24 mm) (SID92339)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Case, 7-Piece (29-38 mm) (SID92340)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- Tekton Sockets & Ratchets