Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set with Case, 14-Piece (27-39 mm)
Mfr # SID92341
Zoro # G209910435
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID92341
- Zoro # G209910435
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point and 12-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •10-pc metric 6-point deep length impact sockets 27, 29, 30, 31, 32, 33, 34, 35, 36, 38 mm (10 sizes)
- •4-pc metric 12-point deep length impact sockets 30, 32, 36, 39 mm (4 sizes)
- •Storage case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- TEKTON 3/8 Inch Drive Torx Impact Bit Socket Set with Rail, 10-Piece T20 - T60 (SIB91103)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91104)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91213)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- Tekton Sockets & Ratchets