Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (8 - 24 mm)
Mfr # SID92339
Zoro # G303547896
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 6.4 in.
- Length 15.1 in.
- Material Steel
- Size 17-Piece (8 - 24 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID92339
- Zoro # G303547896
- UPC # 20209997437
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in. |
Width | 6.4 in. |
Length | 15.1 in. |
Size | 17-Piece (8 - 24 mm) |
Height | 3.2 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- ELESA Two-way clamp, MSX.56-C-10-12 (MSX-C)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91306)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91100)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SID91208)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- Tekton Impact Socket Sets