Shop All Impact Socket Sets
Tekton
1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.)
Mfr # SID92337
Zoro # G603547862
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Width 6.4 in.
- Material Steel
- Color Black
- Size 17-Piece (5/16 - 1-1/4 in.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92337
- Zoro # G603547862
- UPC # 20209997451
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in. |
Width | 6.4 in. |
Size | 17-Piece (5/16 - 1-1/4 in.) |
Length | 15.1 in. |
Height | 3.2 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- CONCRETE PUMP SUPPLY Slick Willie 2, Box= 50/ea. of 4oz. Bags, 50PK (SLICK2_BX)
- MILWAUKEE TOOL Ratchet and Battery Kit (2560-20, 48-59-2440)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91306)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set with Case, 14-Piece (27-39 mm) (SID92341)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- Tekton Impact Socket Sets