Shop All Impact Socket Sets
This Product is Discontinued
Tekton
1/2 Inch Drive Deep 12-Point Impact Socket Set, 14-Piece (11-32 mm) (Discontinued)
Mfr # 4884
Zoro # G8861172
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Includes 14-pc. 1/2 in. drive deep 12-pt. impact sockets: 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm ; Includes storage case
- Length 18.3 in.
- Width 4.5 in.
- Weight 7.45 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 4884
- Zoro # G8861172
- UPC # 020209048849
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 18.3 in. |
Width | 4.5 in. |
Height | 2.3 in. |
Details
Includes | 14-pc. 1/2 in. drive deep 12-pt. impact sockets: 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm ; Includes storage case |
Item | Deep Impact Socket Set,11-32mm 12pt 1/2" |
Weight | 7.45 lb. |
Description
Deep Impact Socket Set,11-32mm 12pt 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.