Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 Inch Drive Crowfoot Wrench Set with Rack, 11-Piece (17 - 32 mm)
Mfr # WCF92501
Zoro # G500844682
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 3.1 in.
- Length 8.1 in.
- Color Chrome
- Height 3.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF92501
- Zoro # G500844682
- UPC # 20209995297
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Width | 3.1 in. |
Length | 8.1 in. |
Height | 3.1 in. |
Details
Finish | Chrome |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
The TEKTON WCF92501 1/2 in. Drive Crowfoot Wrench Set is a compact set of wrenches for working in tight spaces. The open end design allows the wrench to reach into tight spaces where other tools can't go. Made with steel only where it matters and eliminating excess, the wrenches are optimized for both access and strength. With 4140 Chromium-Molybdenum steel, they're made to fit into tight spaces where other tools can't reach while also being strong enough to handle any job. Size markings and item numbers are engraved on each wrench for easy identification; Contains 11 piece.: 17, 18, 19, 20, 21, 22, 23, 24 27 30 32 mm; Storage rack included. The TEKTON WCF92501 1/2 in. Drive Crowfoot Wrench Set provides you with an efficient solution when it comes to working on small parts or confined areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (50810MM)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86436)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF93102)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) (WCF90121)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 21-Piece (5/16-3/4 in., 8-19 mm) (WCF90320)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) (WCF90220)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- Tekton Sockets & Ratchets