Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 Inch Drive Crowfoot Wrench Set with Key, 8-Piece (27-50 mm)
Mfr # WCF91504
Zoro # G200844722
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 10.3 in.
- Color Chrome
- Width 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF91504
- Zoro # G200844722
- UPC # 20209995242
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Length | 10.3 in. |
Width | 3.6 in. |
Height | 4.4 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
These TEKTON WCF91504 1/2 in. Drive Crowfoot Wrench Set are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. Each wrench is optimized for both access and strength by using steel only where it matters and eliminating excess. Made with 4140 Chromium-Molybdenum steel, these wrenches are designed to be long lasting. They also come with size markings and item numbers engraved on each wrench for easy identification. If you need a set of strong, efficient wrenches that can fit into small spaces, the TEKTON WCF91504 1/2 in. Drive Crowfoot Wrench Set is the tool you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- PROTO Plier Diagonal W-Grip (577-207G)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) (WCF90121)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 10-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910)
- Tekton Crowfoot Socket Wrench Sets