Shop All Hand Ratchets
Tekton
1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in.
Mfr # SRH92006
Zoro # G011678752
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Tekton
- MFR # SRH92006
- Zoro # G011678752
- UPC # 20209074077
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- ABB Crimping Tool Die (15527SS)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.020" Thick, Bimetal (ZWECC1014MAT-5' 4-1/2)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet and Breaker Bar Set 15-Piece (SDR99901)
- TEKTON 3/8, 1/2 Inch Drive Quick-Release Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99125)
- GARANT 40 Geared Teeth Ratchet (640025 1/2)
- Tekton Hand Ratchets