Shop All Hand Ratchets
Tekton
1/2 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece
Mfr # SDR99204
Zoro # G211678736
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SDR99204
- Zoro # G211678736
- UPC # 20209073933
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/2 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included 7.5 Inch Wobble L-Handle can be used as a complement to other drive tools, and the breaker bars can be used to reach and break free rusted or stuck nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- DRILL AMERICA 3/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/8)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99903)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92302)
- TEKTON 1/4 Inch Drive x 6 Inch Comfort Grip Ratchet (SRH02006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- Tekton Sockets & Ratchets