Shop All Dial Torque Wrenches
Tekton
1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.)
Mfr # TRQ62203
Zoro # G307676691
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Torque Range (Ft.-Lb.) 40-250 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # TRQ62203
- Zoro # G307676691
- UPC # 20209994092
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2 in. |
Details
Torque Range (Ft.-Lb.) | 40-250 ft.-lb. |
Description
The TEKTON 1/2 Inch Drive Split Beam Torque Wrench is accurate to +-4% throughout its entire 40-250 foot-pound range. Each wrench is serialized and calibrated according to the ASME B107.300-2010 standard. The detailed test results are recorded on the included calibration certificate. Unlike other torque wrench designs, this wrench can be stored at any torque setting without losing accuracy.
- •Accurate to +-4% throughout the entire 40-250 ft.-lb. torque range
- •Each torque wrench is serialized and calibrated according to the ASME B107.300-2010 standard and the detailed test results are recorded on the included certificate
- •A smooth-turning thumbscrew makes it easy to set a precise torque value, while the teeth inside the flip-up cover lock that torque setting in place during use
- •Unlike other torque wrench designs, this wrench can be stored at any torque setting without losing accuracy
- •A scale on the body of the wrench allows for quick conversion from foot-pounds to newton-meters
- •1-pc. 1/2 in. drive torque wrench
- •Storage case
- •Product manual with torque conversion chart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.70mm (47877)
- KO-KEN Bit Socket 5/32 Hex 75mm 3/8 Sq. Drive (3012A.75-5/32)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- HOLEMAKER TECHNOLOGY HMT Weldon Shank TCT Countersink ULTRA Coated, 1-1/4 in. 82 Degree (601038-0010)
- TEKTON 3/8 Inch Drive 72-Tooth Split Beam Torque Wrench (20-100 ft.-lb.) (TRQ62103)
- TEKTON 3/8, 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench Set (2-Piece) (TRQ99902)
- WERA Torque Wrench Set, CW and CCW, SAE (05075830001)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6121NMF)
- PROTO Proto J6014C Foot Pound Ratchet Head Torque Wrenches 6014C (J6014C)
- BETA Click-Type Torque Bar (006690205)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730II/65 QUICK 130-650 N·m Size of mount 22x28 mm (50184565)
- Tekton Torque Wrenches