Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm)
Mfr # SHD92124
Zoro # G707676666
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 29
- Socket Depth Standard
- SAE or Metric Metric
- Drive Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD92124
- Zoro # G707676666
- UPC # 20209990902
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard |
Drive Size | 1/2 in. |
Details
Number of Pieces | 29 |
SAE or Metric | Metric |
Description
TEKTON 6point sockets are ideal for working with hexshaped fasteners They're designed to grip the sides and not the corners of the fastener heads, which prevents roundoff The large, diestamped markings are permanently impressed into the material and optimized for readability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- BUCK KNIVES 119 Special Black 420 HC Stainless Steel 10.5" Fixed Blade Knife (9207)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91210)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91112)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- Tekton Sockets & Ratchets