Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.)
Mfr # SHD92122
Zoro # G807676665
product price: $103.00
/ea
Free Shipping & Returns
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Depth Standard
- Number of Pieces 19
- SAE or Metric Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD92122
- Zoro # G807676665
- UPC # 20209990889
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in. |
Socket Depth | Standard |
Details
Number of Pieces | 19 |
SAE or Metric | Standard |
Description
TEKTON 6point sockets are ideal for working with hexshaped fasteners They're designed to grip the sides and not the corners of the fastener heads, which prevents roundoff The large, diestamped markings are permanently impressed into the material and optimized for readability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-3/8" L, #10-24 Tap Thread Size (15323)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Gray (14023)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- Tekton Socket Sets