Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Socket Set, 29-Piece (10-38 mm)
Mfr # SHD92010
Zoro # G3974108
original price:
$122.99
6% off
new price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD92010
- Zoro # G3974108
- UPC # 020209047514
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive Sockets, 1/2"Drive 6-Point So |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •29-pc. 1/2 in. drive 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set with Rails, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91217)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03101)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93014)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- STEELMAN Speeder Wrench Set, 26" (78827)
- Tekton Sockets & Ratchets