Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.)
Mfr # SKT25101
Zoro # G7735255
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 16-pc. 1/2 in. drive 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in. ; 16-pc. 1/2 in. drive deep 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in. ; 1-pc. universal joint: 1/2 in. drive ; 2-pc. 1/2 in. drive extensions: 3, 10 in. ; 1-pc. 1/2 in. drive quick-release ratchet: 10-1/2 in. ; 1-pc. 1/2 in. drive breaker bar: 18 in. ; 1-pc. storage case
- Weight 22.2 lb.
- Height 3.5 in.
- Width 12.5 in.
- Overall Length 20.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT25101
- Zoro # G7735255
- UPC # 020209036426
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Height | 3.5 in. |
Width | 12.5 in. |
Overall Length | 20.1 in |
Details
Includes | 16-pc. 1/2 in. drive 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in. ; 16-pc. 1/2 in. drive deep 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in. ; 1-pc. universal joint: 1/2 in. drive ; 2-pc. 1/2 in. drive extensions: 3, 10 in. ; 1-pc. 1/2 in. drive quick-release ratchet: 10-1/2 in. ; 1-pc. 1/2 in. drive breaker bar: 18 in. ; 1-pc. storage case |
Item | Socket and Ratchet Set 1/2" Drive 6-Poin |
Weight | 22.2 lb. |
Description
The Tekton SKT25101 1/2 Inch Drive 6-Point Socket & Ratchet Set is a 38-piece set that provides you with the right tools for a variety of jobs. This socket and ratchet set features a 6-point design. It comes in a compact size, so it can fit into tight spaces. The socket set has a 1/2" drive size and comes with 38 pieces in total. If you want to add this Tekton SKT25101 1/2 Inch Drive 6-Point Socket & Ratchet Set to your tool collection, place an order today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #8 (11132)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAH06 -7'9)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92210)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92016)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- KO-KEN Socket set 5.5-14mm 6 Point 200mm Z-series 9 pieces 1/4 Sq. Drive (RS2300XZ/9)
- Tekton Socket Sets