Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.)
Mfr # SID92102
Zoro # G107676570
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 21
- SAE or Metric Standard
- Socket Depth Standard
- Drive Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID92102
- Zoro # G107676570
- UPC # 20209990940
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard |
Drive Size | 1/2 in. |
Details
Number of Pieces | 21 |
SAE or Metric | Standard |
Description
TEKTON impact sockets have both a highvisibility laser marking and a permanent stamped marking that won't wear off They're designed for use with both friction ring anvils and detent pin anvils Precise 6point openings provide an exact fit for hex fasteners Each socket size meets a minimum of 13 times the ANSIASME standard for proof torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Corner Roller, 3 (DC267)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- Tekton Socket Sets