Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.)
Mfr # SID92302
Zoro # G3978299
original price:
$116.00
6% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92302
- Zoro # G3978299
- UPC # 020209056288
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Drive 1/2" 6-Point Impact Socket |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •21-pc. 1/2 inch drive 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
- •Storage case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5420)
- EVOLUTION 15" Mild Steel Cutting Blade, 1" Arbor (15BLADEST)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- PROTO 1/2" Drive Deep Impact Socket Set, SAE, 15 pcs (J74114)
- Tekton Sockets & Ratchets