Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm)
Mfr # SID92321
Zoro # G3980213
product price: $71.39
/ea
$71.39
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
- Brand Tekton
- MFR # SID92321
- Zoro # G3980213
- UPC # 020209056257
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Drive 1/2"Drive 6-Point Impact So |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •17-pc. 1/2 inch drive 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Storage case
Documents & Resources
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
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- HUSQVARNA Wet Coring Bit, 3 In, 14 In D, 1 1/4-7 (Banner-3)
- REMCO Paddle Scraper, Flexible, White (70135)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- KLEIN TOOLS 1/2" Drive Socket Wrench, SAE, 6 pcs (66010)
- Tekton Sockets & Ratchets