Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm)
Mfr # SID92325
Zoro # G3980003
product price: $100.00
/ea
Free Shipping & Returns
$100.00
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
- Brand Tekton
- MFR # SID92325
- Zoro # G3980003
- UPC # 020209056226
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Drive 1/2"Drive 6-Point Impact So |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- •Extra-deep broach accommodates longer fasteners
- •High-contrast permanent laser etched size markings are easy-to-read, even in low light
- •Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- •Meets or exceeds ANSI performance standards
- •14-pc. 1/2 inch drive 6-point impact sockets: 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38 mm
- •Storage case
Documents & Resources
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
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- HALEX 5PK34 Clamp Connector (20512)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91107)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SID91212)
- STEELMAN 10-Piece 1/2-Inch Drive Deep Impact Grade Thin Wall Socket Set with Wall Mount Storage (99438)
- Tekton Sockets & Ratchets