Shop All Impact Sockets
Tekton
1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket
Mfr # SIF21921
Zoro # G710757512
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SIF21921
- Zoro # G710757512
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
TEKTON Thin Wall Impact Flip Sockets are ideal for servicing wheels on cars, trucks, utility trailers, and more. The six-point design offers a snug fit and sure contact with the broad, flat sides of a lug nut, not just the corners, preserving its geometry and preventing round-off. The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, providing clearance to slide into recessed lug nut wells. Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque and is made from 4140 Chromium-Molybdenum steel with a corrosion resistant manganese phosphate coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- EVOLUTION 1-13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC181)
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (419511)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Impact Socket (SID22323)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Impact Socket (SID22110)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Impact Socket (SID22319)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Impact Socket (SID12315)
- K-TOOL INTERNATIONAL K Tool International KTI35027 1 Inch Dr x 13/16 Inch Square x 1-1/2 Inch Hex Budd Wheel Impact Socket (KTI35027)
- Tekton Sockets & Ratchets