Shop All Socket Sets
Tekton
1/2 Inch Drive 12-Point Socket Set, 26-Piece (3/8-1 in., 10-24 mm)
Mfr # SHD92202
Zoro # G3977562
product price: $92.00
/ea
Free Shipping & Returns
$92.00
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
- Brand Tekton
- MFR # SHD92202
- Zoro # G3977562
- UPC # 020209047736
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive 1/2"Drive 12-Point Socket Set |
Description
TEKTON 1/2 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •11-pc. 1/2 in. drive 12-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 1/2 in. drive 12-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Documents & Resources
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
- BON TOOL Bon 17-156 Power Trowel Blades 36" Combination, Set Of 4 (17-156)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90103)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- TEKTON 1/4, 3/8 Inch Drive Universal Joint Socket Set, 33-Piece (1/4-3/4 in., 6-19 mm) (SHD99301)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- Tekton Sockets & Ratchets