Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm)
Mfr # SID92338
Zoro # G203547873
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 17-Piece (8 - 24 mm)
- Width 6.6 in.
- Color Black
- Length 10.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92338
- Zoro # G203547873
- UPC # 20209997444
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in. |
Size | 17-Piece (8 - 24 mm) |
Width | 6.6 in. |
Length | 10.7 in. |
Height | 2.4 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- MASTER APPLIANCE Clamp Screw (SRW-141)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- TEKTON 3/8 Inch Drive Hex, Torx, Triple Square Impact Bit Socket Set 40-Piece (SIB91301)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- SUNEX 3/8" Drive 10 Pc. Metric Univ. Impact Socket Set delete 6 pt. (3657)
- Tekton Impact Socket Sets