Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.)
Mfr # SID92336
Zoro # G903547791
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 17-Piece (5/16 - 1-1/4 in.)
- Width 6.6 in.
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID92336
- Zoro # G903547791
- UPC # 20209997468
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in. |
Size | 17-Piece (5/16 - 1-1/4 in.) |
Width | 6.6 in. |
Length | 10.7 in. |
Height | 2.4 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91108)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91301)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91113)
- Tekton Sockets & Ratchets