Shop All Impact Sockets
Tekton
1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket
Mfr # SIF21011
Zoro # G503547788
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Overall Length 3.3 in.
- Material Steel
- Color Black
- Socket Opening Size (Large) 1-1/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIF21011
- Zoro # G503547788
- UPC # 20209053089
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3.3 in. |
Size | 21 x 22 mm |
Socket Opening Size (Large) | 1-1/16 in. |
Small End Length | 1.9 in. |
Well Depth (Large) | 1.2 in. |
Well Depth (Small) | 0.9 in. |
Socket End Diameter (Small) | 1.38 in. |
Socket Opening Size (Small) | 1 in. |
Locking Pin Hole Diameter | 6 mm |
Socket End Diameter (Large) | 1.46 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON Thin Wall Impact Flip Sockets are ideal for servicing wheels on cars, trucks, utility trailers, and more. Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps. The outer diameter of each socket is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells. Steep, 60 degree chamfered openings make it easy for the flip sockets to slide over lug nuts. Sizes are marked with both a high-visibility laser marking and a permanent stamped marking that won't wear off. Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- IRWIN Turbomax 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit 1 pc (73318ZR)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- TEKTON 1/2 Inch Drive 17 x 19 mm Thin Wall Impact Flip Socket (SIF21719)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 1/2" Impact (14651)
- Tekton Sockets & Ratchets