Shop All Combination Wrenches
Tekton
1/2 Inch Combination Wrench
Mfr # 18257
Zoro # G8868592
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 1/2 Inch Combination Wrench
- Head Size 1/2
- Number of Points 12
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18257
- Zoro # G8868592
- UPC # 020209182574
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1/2 |
Overall Length | 7.1 in. |
Height | 0.5 in. |
Width | 1.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 1/2 Inch Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Point Style | 12-Point |
Weight | 0.2 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 24 x 27 mm L.376 mm (41072427)
- EXCEL BLADES Needle Point Awl, Vinyl Weeding Tool, Air Release Scribe Tool, 12pk. (30604)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 12 mm Combination Wrench (18282)
- TEKTON 41 mm Combination Wrench (WCB24041)
- TEKTON 38 mm Combination Wrench (WCB24038)
- TEKTON 7 mm Combination Wrench (18276)
- TEKTON 3/4 Inch Stubby Combination Wrench (18052)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- Tekton Wrenches