Shop All Chisels
Tekton
1/2 Inch Cold Chisel
Mfr # 66005
Zoro # G8870333
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in.
- Width 0.4 in.
- Weight 0.19 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6 in. |
Width | 0.4 in. |
Details
Item | Cold Chisel 1/2" |
Weight | 0.19 lb. |
Description
Cold Chisel 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREY PNEUMATIC 59-Pc 3/8" Frac/Met Duo-Socket Set 6pt (GP81659CRD)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 1/4 Inch Cold Chisel (66001)
- TEKTON 3/4 Inch Cold Chisel (66007)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 5/8 Inch Cold Chisel (66006)
- BUCK BROTHERS Comfort Grip Wood Chisel – 5/8" (15MM) (74714)
- Tekton Chisels