Shop All Hand Held Punches
Tekton
1/2 Inch Center Punch
Mfr # 66085
Zoro # G8870178
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in.
- Weight 0.29 lb.
- Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66085
- Zoro # G8870178
- UPC # 020209660850
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.5 in. |
Length | 6 in. |
Details
Item | Center Punch 1/2" |
Weight | 0.29 lb. |
Description
Center Punch 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- TEKTON 5/16 Inch Center Punch (66082)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 5/16 Inch Solid Punch (66078)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- Tekton Cutting and Shaping Tools