Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
12 Inch Angled End Handled Pry Bar
Mfr # LSQ42012
Zoro # G8866851
original price:
$18.19
6% off
new price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 12"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LSQ42012
- Zoro # G8866851
- UPC # 020209420126
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Overall Width | 1.2" |
Width | 1.2 in. |
Shaft Length | 7 in. |
Tip Width | 0.63 in. |
Striking Cap Width | 0.96 in. |
Length | 12 in. |
Shaft Width | 0.38 in. |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Polypropylene |
Item | Angled Tip Handled Pry Bar 12" |
Weight | 0.64 lb. |
Description
Angled Tip Handled Pry Bar 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- DAYTON Flute End Mill Set, 20 Pcs (16N204)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- Tekton Nail Pullers, Wrecking and Pry Bars