Shop All Open End Wrenches
Tekton
1/2 Inch Angle Head Open End Wrench
Mfr # WAE83013
Zoro # G1176167
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- SAE or Metric SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83013
- Zoro # G1176167
- UPC # 020209021811
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/2 in |
Overall Length | 6.2 in. |
Length | 6.2 in. |
Width | 1.7 in. |
Height | 0.3 in. |
Handle Width | 0.35 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,1/2" Angle Head |
SAE or Metric | SAE |
Material | Steel |
Head Angle | 30/60 Degrees |
Includes | 1/2 Inch Angle Head Open End Wrench |
Head 2 Angle | 60° |
Handle Thickness | 0.16 in. |
Head 1 Angle | 30° |
Weight | 0.14 lb. |
Description
Open End Angle Wrench,1/2 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Speed Mount Cable Tray Roller (953TR)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- CTA MANUFACTURING SPARK PLUG GAP GAUGE 9-WIRE (CTA3238)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- Tekton Open End Wrenches