Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, SAE Crowfoot Wrench Chrome
Mfr # WCF23022
Zoro # G200844678
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2 in.
- Socket Sizes 7/8"
- Head Size 7/8 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF23022
- Zoro # G200844678
- UPC # 20209997291
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 7/8" |
Head Size | 7/8 in. |
Length (In.) | 2.2 |
Width (In.) | 1.7 |
Height (In.) | 0.5 |
Details
Item | Crowfoot Wrench |
SAE or Metric | SAE |
Finish | Chrome |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Material | Steel |
Weight | 0.15 lb. |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994809)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24027)
- TEKTON 3/8 Inch Drive x 7/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15222)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Flare Nut Crowfoot Wrench (WCF16208)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23045)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23038)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13119)
- K-TOOL INTERNATIONAL 1/2" Drive Spring Crowfoot Wrench (KTIXD58402)
- Tekton Crowfoot Socket Wrenches