Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF24027
Zoro # G700844741
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/2 in.
- Socket Sizes 27mm
- Head Size 27 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF24027
- Zoro # G700844741
- UPC # 20209996751
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 27mm |
Head Size | 27 mm |
Width (In.) | 2.1 |
Length (In.) | 2.6 |
Height (In.) | 0.6 |
Details
Item | Crowfoot Wrench |
SAE or Metric | Metric |
Material | Steel |
Finish | Chrome |
Weight | 0.25 lb. |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Description
When you need a wrench to reach tight spaces, the TEKTON WCF24027 1/2 in. Drive x 27 mm Crowfoot Wrench is your best option. It's an ultra-compact open-end wrench that fits into tight spaces where other tools can't reach. The wrenches are optimized for both access and strength by using steel only where it matters and eliminating excess. Made with 4140 Chromium-Molybdenum steel, size markings and item numbers are engraved on each wrench for easy identification. These TEKTON WCF24027 1/2 in. Drive x 27 mm Crowfoot Wrenches make an ideal addition to your toolbox collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- MAYHEW 1981-H Hammer Bit .498 (31994)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14111)
- TEKTON 3/8 Inch Drive x 5/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15216)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13122)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14016)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14117)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- Tekton Sockets & Ratchets