Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF24018
Zoro # G900844671
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/2 in.
- Socket Sizes 18mm
- Head Size 18 mm
- Features TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF24018
- Zoro # G900844671
- UPC # 20209996683
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 18mm |
Head Size | 18 mm |
Height (In.) | 0.5 |
Length (In.) | 1.9 |
Width (In.) | 1.4 |
Details
Item | Crowfoot Wrench |
SAE or Metric | Metric |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Weight | 0.1 lb. |
Finish | Chrome |
Material | Steel |
Description
Tekton's WCF24018 1/2 in. Drive x 18 mm Crowfoot Wrench is a must-have for any toolbox. It is ultra-compact and can fit into tight spaces where other tools cannot reach. The wrenches are made to be access and strong by using steel only where it matters and eliminating excess. Tekton's Crowfoot Wrenches feature size markings and item numbers that are engraved on each wrench for easy identification. This Tekton WCF24018 1/2 in. Drive x 18 mm Crowfoot Wrench is the perfect addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm (47354)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- SUBURBAN BOLT AND SUPPLY 3/8 LONG ARM HEX KEY (A05402400LA)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24020)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14112)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24023)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14010)
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- Tekton Sockets & Ratchets