Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric
Mfr # SIB23206
Zoro # G700618175
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 6 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB23206
- Zoro # G700618175
- UPC # 20209999196
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 6 mm |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 6 mm |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.35 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm 6 Point 19mm Z-series 3/8 Sq. Drive (3400MZ-7)
- EDWARDS Back Gauge, 48" Size (AC1009)
- OTC Puller Set, Rear Axle (7792)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x M10 Triple Square Impact Bit Socket (SIB28210)
- TEKTON 1/2 Inch Drive x M12 Triple Square Impact Bit Socket (SIB28212)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7 mm, Metric (SIB23207)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- Tekton Sockets & Ratchets