Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE
Mfr # SIB22210
Zoro # G200618255
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB22210
- Zoro # G200618255
- UPC # 20209999288
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 3/8 in |
Overall Length | 2.95 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 3/8 in. |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 0.94 in. |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Color | Black |
Material | Steel |
Hex Shank Across Points | 0.45 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (D), PK 2 (SP 877-126)
- MITUTOYO Base (7013-10)
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- GEARWRENCH Head Kit For 85062 3/8 in. (AT-89225)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Impact Bit Socket (SIB29218)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T60, Bit Impact Socket (D014860)
- Tekton Sockets & Ratchets