Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 3/4 in, SAE
Mfr # SIB22219
Zoro # G900618128
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 3/4 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB22219
- Zoro # G900618128
- UPC # 20209999202
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 3/4 in |
Overall Length | 2.95 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 3/4 in. |
Drive End Diameter | 1.33 in. |
Exposed Bit Length | 1.5 in. |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.86 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb. (410SF)
- FLEMING SUPPLY 144-piece Watch Repair Kit Tool Set for Watches Including Opener, Watch Holder, Link Remover and Case (221373TPD)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x T47 Torx Impact Bit Socket (SIB24247)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket (SID22411)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- Tekton Sockets & Ratchets