Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric
Mfr # SIB23219
Zoro # G000618073
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 19 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB23219
- Zoro # G000618073
- UPC # 20209998342
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 19 mm |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Tip Size | 19 mm |
Drive End Diameter | 1.33 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Color | Black |
Material | Steel |
Hex Shank Across Points | 0.86 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5138B)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 15 mm, Metric (SIB23215)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- TEKTON 1/2 Inch Drive x M7 Triple Square Impact Bit Socket (SIB28207)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T55, Bit Impact Socket (D014855)
- Tekton Impact Bit Sockets