Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric
Mfr # SIB23212
Zoro # G400618086
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 12 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB23212
- Zoro # G400618086
- UPC # 20209999097
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 12 mm |
Overall Length | 2.95 in. |
Drive End Diameter | 0.94 in. |
Exposed Bit Length | 1.5 in. |
Tip Size | 12 mm |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.54 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- LANG TOOLS 12pc Quick Switch Snap Ring Pliers (3595)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 14 mm L.43 mm (23050014)
- Tekton Impact Bit Sockets