Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE
Mfr # SIB22213
Zoro # G800618273
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 1/2 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB22213
- Zoro # G800618273
- UPC # 20209999257
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 1/2 in |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 1.02 in. |
Tip Size | 1/2 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.62 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Pullers, Nail Puller, 15 In. L (41102)
- WESTWARD Die, 1/2 In (6XZ85)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- TEKTON 1/2 Inch Drive x E10 External Star Impact Socket (SID22410)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- TEKTON 1/2 Inch Drive x M7 Triple Square Impact Bit Socket (SIB28207)
- TEKTON 1/2 Inch Drive x M9 Triple Square Impact Bit Socket (SIB28209)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- Tekton Impact Bit Sockets