Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE
Mfr # SIB22217
Zoro # G300618117
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 11/16 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SIB22217
- Zoro # G300618117
- UPC # 20209999219
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 11/16 in |
Overall Length | 2.95 in. |
Tip Size | 11/16 in. |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 1.33 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.86 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2", 3/8", 1/4" Drive 72 Geared Teeth Extendable Flexhead Ratchet Set, 3 Pieces (96753)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- VAUGHAN & BUSHNELL 20OZ Milled Rip Hammer (FS999ML)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- TEKTON 1/2 Inch Drive x E16 External Star Impact Socket (SID22416)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- Tekton Sockets & Ratchets